Shop All Eyewash and Shower Parts and Accessories
Honeywell
Mobile Eyewash Cart, Black
Mfr # 32-001060-0000
Zoro # G2083261
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 59 in
- Width 32 in
- Color Black
- Includes All Assembly Part
- Sub-Category Eyewash Carts, Stands and Racks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 32-001060-0000
- Zoro # G2083261
- UPC # 364809430353
- Country of Origin China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 59 in |
Width | 32 in |
Length | 29 in |
Depth | 28 in |
Details
Item | Mobile Eyewash Cart |
Color | Black |
Includes | All Assembly Part |
Sub-Category | Eyewash Carts, Stands and Racks |
For Use With | Eyewash Stations (Excluding Fendall Flash Flood) |
Material | Steel |
Features | Can be Used on All Portable Eyewash Stations, Portable |
Accessory Type | Eyewash Cart |
Compatible with Series | Fendall Porta Stream I, Porta Stream II |
Sub-Brand | Honeywell |
Series | Porta Stream I, II, III |
Compatible Mfr Part Number | 32-001050 |
Compatible with Brand | Honeywell |
Description
Mobile Eyewash Cart, Accessory Type Eyewash Cart, Color Black, Compatible Grainger Part Number 3PVP3, 3PVP7, 4LNF8, Compatible Mfr Part Number 32-001050, Compatible with Brand Honeywell, Compatible with Series Fendall Porta Stream I, Porta Stream II, Depth 28 in, Features Can be Used on All Portable Eyewash Stations, Portable, For Use With Eyewash Stations (Excluding Fendall Flash Flood), Height 59 in, Includes All Assembly Part, Material Steel, Series Porta Stream I, II, III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Finger Tip Coated, X-Large (GL4505T)
- ULTRATECH Ultra-Containment Berm, Foam Wall Plus Model - 10' x 10' x 4" - 22oz (24 mil) PVC (8959)
- 3M Versaflo Peel-Off Visor Coversstand Visor 40/Cs (MMM37322)
- HONEYWELL Eyesaline Single Use Eyewash Bottle, One 32 oz Bottle (32-000455-0000-H5)
- HONEYWELL Eye Wash Travel Pack (32-000440-0000)
- HONEYWELL Eye Wash, Bottle, 32 oz., PK12 (320004550000)
- HONEYWELL Eyewash Station Dust Cover, 14-1/2" L (32-000522-0000)
- HONEYWELL Dust Cover, Tyvek, 15" L, 12" W, 3" H (32-001015-0000)
- HONEYWELL Eyewash Cartridge Wall Rack, Black (32-000402-0000)
- HUGHES Modesty Curtain (Curtain-PM)
- Honeywell Eyewash Stations and Shower Equipment