Shop All Fan Parts
Honeywell
Mixing Valve, 1/2in, 3 Way, Normally Open
Mfr # VP526A1019
Zoro # G2494226
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Unit Air Conditioners; fan coil systems
- Features Dimensions: : 4-7/8" Height, 3-1/8" Width; Temperature Range: 35F to 250F; Maximum Diaphragm Pressure: 29 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Unit Air Conditioners; fan coil systems |
Item | Mixing Valve, 1/2", 3 Way, Normally Open |
Features | Dimensions: : 4-7/8" Height, 3-1/8" Width; Temperature Range: 35F to 250F; Maximum Diaphragm Pressure: 29 psi |
Description
Mixing Valve, 1/2 In., 3 Way, Normally Open
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Duct Flexible Aluminum 6Inx8Ft (306)
- TOPOG-E Handhole Gasket, Series 2000, Graphite, 3 in x 4-1/2 in x 1/2 in, Elliptical, PK 2 (T2000-3X4-1/2X1/2E-PK2)
- BROAN Wiring Harness (97006039)
- MUELLER Flare Nut, Brass (A 05051)
- HONEYWELL Proportional Motor, 24V, Adjustable Timing (M9484F1031)
- HONEYWELL Non-Programmable Thermostat (TH114-A-120S)
- HONEYWELL Dp2030D5002 Deluxe Power Pro (DP2030D500)
- HONEYWELL Actuator, Proof of Closure, 13 sec., Shaft (V4055D1019)
- HONEYWELL Chart Hub Assembly (30756150-001)
- HONEYWELL Copperwell, 1/2", 3" Insertion (121371A)
- DAYTON NG Valve (1VLB6)
- Honeywell Fan Parts