Shop All Snap Action Switches
Honeywell
Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating
Mfr # 1SM1
Zoro # G4547453
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Pin, Plunger
- AC Contact Rating - Snap Action Switch 5 A @ 240 V
- Contact Form- Switches SPDT
- Height - Snap Action Switch 0.5 in
- Width - Snap Action Switch 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1SM1
- Zoro # G4547453
- Country of Origin Mexico
- Category Snap Action Switches
Dimensions
Height - Snap Action Switch | 0.5 in |
Width - Snap Action Switch | 0.8 in |
Depth - Snap Action Switch | 0.25 in |
Mounting Dimension - Snap Action Switch | 0.38 in Centers |
Height | 0.5" |
Mounting Dimension | 0.38" Centers |
Actuator Length | 0.80" |
Depth | 0.25" |
Length | 0.8" |
Body Height | 0.5 in |
Overall Height | 0.5 in |
Overall Width | 0.8 in |
Overall Depth | 0.25 in |
Body Depth | 0.25 in |
Body Width | 0.8 in |
Description
Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 5 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.5 in, Width - Snap Action Switch 0.8 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 0.38 in Centers, Series SM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- GROTE Pigtail, Double Seal, Standard 0.180 Male (67071)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-5)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-3RQ1-A2)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ66)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-048)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (11SM1-T)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW80-A2)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NO, 15A @ 240V AC Contact Rating (V7-1C27E9)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (BE-2RV-A4)
- Honeywell Snap Action Switches