Honeywell

Miniature Snap Action Switch, Pin, Plunger Actuator, 1NC, 15A @ 240V AC Contact Rating (Discontinued)


This Product is Discontinued
Shop for all Snap Action Switches

Key Features

  • Actuator Type - Snap Action Switch Pin, Plunger
  • AC Contact Rating - Snap Action Switch 15.1 A 1/2 HP 125 V, 250 V or 277 V
  • DC Contact Rating - Snap Action Switch 1 /2A 125 V; 1/4 A 250 V
  • Contact Form- Switches 1NC
  • Height - Snap Action Switch 0.63 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height - Snap Action Switch 0.63 in
Width - Snap Action Switch 1.14 in
Depth - Snap Action Switch 0.4 in
Length 1.14"
Depth 0.4"
Actuator Length 1.14"
Mounting Dimension - Snap Action Switch 0.87 in Centers
Height 0.63"
Mounting Dimension 0.41 x 0.87" Centers
Body Width 1.14 in
Body Height 0.63 in
Overall Width 1.14 in
Overall Height 0.63 in
Overall Depth 0.4 in
Body Depth 0.4 in
Mounting Hole Diameter 1/8 in

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15.1 A 1/2 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1 /2A 125 V; 1/4 A 250 V, Contact Form- Switches 1NC, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products