Shop All Snap Action Switches
Honeywell
Miniature Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating
Mfr # BZ-2RQ-A2
Zoro # G4707123
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Panel Mount, Plunger
- AC Contact Rating - Snap Action Switch 15 A @ 120 V
- DC Contact Rating - Snap Action Switch 15 A @ 240 V
- Contact Form- Switches SPDT
- Height - Snap Action Switch 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # BZ-2RQ-A2
- Zoro # G4707123
- Country of Origin Mexico
- Category Snap Action Switches
Dimensions
Height - Snap Action Switch | 1 in |
Width - Snap Action Switch | 2 in |
Depth - Snap Action Switch | 0.7 in |
Actuator Length | 1.00" |
Length | 2.0" |
Mounting Dimension | 1.00" Centers |
Depth | 0.7" |
Height | 1.0" |
Mounting Dimension - Snap Action Switch | 1.00 in Centers |
Overall Width | 1.94 in |
Body Height | 1 in |
Overall Depth | 0.7 in |
Overall Height | 1 in |
Mounting Hole Diameter | 1/8 in |
Body Width | 1.94 in |
Body Depth | 0.7 in |
Description
Miniature Snap Action Switch, Panel Mount, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 120 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 3 Pole, 240/415/440V AC, D Curve (M9F23313)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P YL (HBL26W76)
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 (PLT1.5S-M)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-5F17D8-289)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (BE-2RV-A4)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-263)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E17E9-022)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8-162)
- HONEYWELL Industrial Snap Action Switch, Overtravel Roller, Plunger Actuator, SPDT (BZ-2RQ181-A2)
- HONEYWELL Miniature Snap Action Switch, Lever, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-022)
- Honeywell Snap Action Switches