Shop All Snap Action Switches
Honeywell
Miniature Snap Action Switch, Lever Actuator, SPDT, 5A @ 240V AC Contact Rating
Mfr # 311SM3-H58
Zoro # G4725366
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Lever
- AC Contact Rating - Snap Action Switch 5 A @ 240 V
- Contact Form- Switches SPDT
- Lever Actuator Length - Snap Action Switch 1.77 in
- Height - Snap Action Switch 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 311SM3-H58
- Zoro # G4725366
- Country of Origin Mexico
- Category Snap Action Switches
Dimensions
Lever Actuator Length - Snap Action Switch | 1.77 in |
Height - Snap Action Switch | 0.5 in |
Width - Snap Action Switch | 0.8 in |
Depth - Snap Action Switch | 0.25 in |
Actuator Length | 1.77" |
Mounting Dimension - Snap Action Switch | 0.38 in Centers |
Mounting Dimension | 0.38" Centers |
Height | 0.5" |
Depth | 0.25" |
Length | 0.8" |
Mounting Hole Diameter | 1/16 in |
Overall Depth | 0.25 in |
Body Depth | 0.25 in |
Overall Width | 0.8 in |
Lever Actuator Length | 1.77 in |
Overall Height | 0.5 in |
Body Width | 0.78 in |
Body Height | 1.33 in |
Description
Miniature Snap Action Switch, Lever, AC Contact Rating - Snap Action Switch 5 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.77 in, Height - Snap Action Switch 0.5 in, Width - Snap Action Switch 0.8 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 0.38 in Centers, Series SM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Extension Cord, Yellow, 9 ft., For HDH-JR (RS09-EC)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut Without Spring, 100PK (SCN38)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75", 100ft (HSTT75-C)
- CRYDOM Heat Sink, 1.0 Deg C/W DIN Rail Mount (HS103DR)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E17D8)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NO, 15A @ 240V AC Contact Rating (V7-1C27E9)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (311SM4-T)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17E9-201)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-263)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-207)
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (5JED5)
- Honeywell Snap Action Switches