Shop All Harnesses
Honeywell Miller
Welders Full Body Harness, Universal, Kevlar??
Mfr # 850K-7/UBL
Zoro # G1385995
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Weight Capacity 400 lb.
- Standards Meets all applicable OSHA, ANSI and CSA standards
- Harness Application General Industry
- Harness D-Ring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 850K-7/UBL
- Zoro # G1385995
- UPC # 612230043605
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | Universal |
Item | Welders Full Body Harness |
Weight Capacity | 400 lb. |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Harness Application | General Industry |
Harness D-Ring Material | Steel |
Webbing Material | Kevlar?? |
D-Ring Locations | Side |
With Belt | No |
Includes Padding | No |
Harness Style | Vest |
Description
Welders Harness W/Friction Buckle, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Fits Most Blue SuperTuff Non-Skid Shoe Guard, PK 100 (54350)
- ZEPPELINPRODUCTS ZeppelinProducts UFL-BOLPTCRC-TAN-36 Florida Concho Croc Tan Leather Belt; 36 Waist (UFL-BOLPTCRC-TAN-36)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS (6), 50 PK, Blue (9905PFXS)
- LYLE Safety Sign, Safety Shoes Required, 10in H (U4-1644-RA_14X10)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311121)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size 2XL/3XL (AC-QC2/3XLBL)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC312221)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUB)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-BDP2/3XLGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221001)
- 3M DBI-SALA Welders Full Body Harness, XL, Nomex(R)/Kevlar(R) (1105477)
- Honeywell Miller Harnesses