Shop All Harnesses
Honeywell Miller
Welders Full Body Harness, S/M, Nomex(R)
Mfr # 650K-7/S/MBL
Zoro # G1384400
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S/M
- Weight Capacity 400 lb.
- Webbing Material Nomex(R)
- Harness Application Welding
- Standards Meets all applicable OSHA, ANSI and CSA standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 650K-7/S/MBL
- Zoro # G1384400
- UPC # 612230050238
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S/M |
Details
Harness Sizing | S/M |
Weight Capacity | 400 lb. |
Item | Welders Full Body Harness |
Webbing Material | Nomex(R) |
Harness Application | Welding |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Harness D-Ring Material | Steel |
D-Ring Locations | Side |
With Belt | No |
Includes Padding | No |
Harness Style | Vest |
Description
Friction Buckle Shoulder Straps S/M, Specialty Working Conditions Not Applicable, Harness Sizing S/M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Z81 (465Z81)
- EMERGENCY ZONE Heavy Gauge Jumper Cables (611)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, PK10 (7014)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC1A4)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC222022)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size 2XL/3XL (AC-QC2/3XLBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (650-58/UYK)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7IC2A3)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNARRL-QC/UBK)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R) (650K/UBL)
- Honeywell Miller Fall Protection