Shop All Harnesses
Honeywell Miller
Welders Full Body Harness, 2XL, Nomex(R)
Mfr # 650K-7/XXLBL
Zoro # G1384419
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 400 lb.
- Standards Meets all applicable OSHA, ANSI and CSA standards
- Harness Application Welding
- Harness D-Ring Material Steel
- Webbing Material Nomex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 650K-7/XXLBL
- Zoro # G1384419
- UPC # 612230141240
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Weight Capacity | 400 lb. |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Harness Application | Welding |
Harness D-Ring Material | Steel |
Webbing Material | Nomex(R) |
Item | Welders Full Body Harness |
D-Ring Locations | Side |
Includes Padding | No |
Harness Style | Vest |
With Belt | No |
Description
Harness W/Friction Buckle Straps Xxlarge, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (600-EA)
- OK-1 Knee Pads, Universal, PR (OK-KP-210)
- CONDOR Fall Protection Kit, Without Anchor, Universal, Gen Industry with Tongue Buckle Legs (35KU70)
- WELLS LAMONT Gloves, Leather Drivers, XL, PR (Y0153XL)
- HONEYWELL MILLER AirCore, Harness, Tongue Buckle, Green (AC-TB/UGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-BDP2/3XLGN)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, S/M, Kevlar(R)/Nomex(R) (RKNAR-QC/S/MBK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IS311121)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC/UGN)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNARRL-QC/UBK)
- WERNER Full Body Harness, Universal, Nylon (H411002)
- Honeywell Miller Fall Protection