Shop All Lanyards and Lifelines
Honeywell Miller
Vertical Lifeline, 40 ft., 310 lb. Weight Capacity
Mfr # VG/40FT
Zoro # G3005502
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 ft.
- Weight Capacity 310 lb.
- Line Material Galvanized steel
- Workers Per System 1
- Cable Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # VG/40FT
- Zoro # G3005502
- UPC # 612230163648
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 40 ft. |
Cable Dia. | 3/8" |
Lifeline Length | 40 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Lifeline |
Weight Capacity | 310 lb. |
Line Material | Galvanized steel |
Workers Per System | 1 |
Installation | Temporary |
Standards | ANSI, CSA, OSHA |
Visual Load Indicator | No |
Includes | All Necessary Hardware |
Workers per System | 1 |
Detaches from Lifeline | Anywhere |
Lifeline Material | Steel |
Brand and Series | Honeywell Miller |
Ladder Lifeline Component | Cable Lifeline System |
Ladder Lifeline Style | Fixed Ladder |
Includes Mounting Hardware | Yes |
Includes Extension Post | No |
Cable Sleeve Type | Trailing |
Pass-Through Type | Automatic |
Required Accessories | Fall Arrester, Harness with Front D-Ring |
Description
Vertical Lifeline, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 40 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Fall Arrester, Harness with Front D-Ring, Standards ANSI, CSA, OSHA, Visual Load Indicator No, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC513PB)
- HUBBELL LIGHTING Hubbell LED Exit Sign, Red w/ Battery, Remote Capacity- Can run 4-single or 2-dual heads (CERRC)
- NMC DANGER, HYDROGEN FLAMMABLE GAS (D294P)
- GATEWAY SAFETY Safety Goggles, Clear Uncoated Lens, StarLite SM Series (368M)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-38/6FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft L, 1Leg (MTL-OHS1-01/9FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Twin Leg (MFLEW2-18/9FT)
- PETZL Single Lanyard, 80 cm (L011AA00)
- Honeywell Miller Lanyards and Lifelines