Shop All Lanyards and Lifelines
Honeywell Miller
Vertical Lifeline, 150 ft, Blue, Gray
Mfr # 300L-Z7/150FTBL
Zoro # G0618810
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Tensile Strength 5000 lb.
- Includes Integral Snap Hook
- Attaches To Anchorage Device
- Standards OSHA, ANSI & CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 300L-Z7/150FTBL
- Zoro # G0618810
- UPC # 612230169169
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 150 ft. |
Cable Dia. | 5/8 in |
Lifeline Length | 150 ft |
Rope Diameter | 5/8 in |
Details
Item | Vertical Lifeline |
Weight Capacity | 310 lb. |
Tensile Strength | 5000 lb. |
Includes | Integral Snap Hook |
Attaches To | Anchorage Device |
Standards | OSHA, ANSI & CSA |
Hardware Material | Steel |
Line Material | Polyester/Polypropylene |
Workers Per System | 1 |
Color | Blue, Gray |
For Use With | Rope Grabs |
Workers per System | 1 |
Anchorage End Connection | Snap Hook |
Rope Lifeline Component | Rope Grab |
Rope End Style | Snap Hook |
Lifeline Attachment Points | Single Snap Hook |
Brand and Series | Honeywell Miller |
Lifeline Material | Polyester, Polypropylene |
Description
Vertical Lifeline, Color Blue, Gray, Weight Capacity 310 lb, Standards OSHA, ANSI, CSA, Rope Lifeline Component Rope Grab, For Use With Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 150 ft, Lifeline Material Polyester, Polypropylene, Includes Integral Snap Hook, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SB2820ST)
- KLEIN TOOLS Klein Carbon Fiber Full Brim Hard Hat, Spartan (60513)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XL 100/BX (LGOR-XL)
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- HONEYWELL MILLER Vertical Lifeline, 75 ft., Blue, Gray (300L-Z7/75FTBL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Personal Fall Limiter, 11 ft L, 1" W (MTL-OHW2-28/11FT)
- HONEYWELL MILLER Self Retracting Lifeline, 8 ft., Yellow (8327/8FTYL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8878T-Z7/6FTGN)
- MSA SAFETY Shock-Absorbing Lanyard, 310 lb Weight Capacity, Black/Gray (10193553)
- Honeywell Miller Fall Protection