Shop All Lanyards and Lifelines
Honeywell Miller
Vertical Access Ladder System Kit, 70 ft, 310 lb Weight Capacity
Mfr # GG0070
Zoro # G3333045
product price: $2,240.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,240.99
Free 30-Day Returns
Key Features
- Standards ANSI Z359.0, ANSI Z359.1, OSHA CFR 1926.1053(a)(22), OSHA CFR 1926.1053(a)(23)
- Weight Capacity 310 lb
- Workers Per System 1
- Length 70 ft
- Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GG0070
- Zoro # G3333045
- UPC # 612230168766
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 70 ft |
Channel Width | 1 in |
Lifeline Length | 70 ft |
Description
Vertical Access Ladder System Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail, Ladder Lifeline Component Channel Lifeline System, Lifeline Length 70 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, L, 600 F (HW6XFR-04-L)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Universal (6700)
- GVS-RPB RPB Safety Nova 2000 Inner Bib (NV2012)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- HONEYWELL MILLER Fall Limiter, 6 ft., Red (MFLB-3-Z7/6FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LES1-02/20FT)
- HONEYWELL MILLER Vertical Lifeline, 50 ft., Blue, Gray (300L-Z7/50FTBL)
- HONEYWELL MILLER Self Retracting Lifeline, 65 ft., Red (RL65G-Z7/65FT)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8798KR-Z7/6FTBK)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- 3M DBI-SALA Leading Edge Shock Absorbing Lanyard, 6 ft., Blue/Silver (1246412)
- Honeywell Miller Lanyards and Lifelines