Shop All Lanyards and Lifelines
Honeywell Miller
Vertical Access Ladder System Kit, 60 ft, 310 lb Weight Capacity
Mfr # GS0060
Zoro # G3332948
product price: $9,161.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,161.99
Free 30-Day Returns
Key Features
- Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail
- Workers Per System 1
- Line Material Stainless Steel
- For Use With Harness and GlideLoc(R) Fall Arrester
- Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GS0060
- Zoro # G3332948
- UPC # 612230169145
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft |
Channel Width | 1 in |
Lifeline Length | 60 ft |
Description
Vertical Access Ladder System Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail, Ladder Lifeline Component Channel Lifeline System, Lifeline Length 60 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467X31 (467X31)
- MSA SAFETY Replacement Sensor, CO, H2S (10106725)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8878T-Z7/6FTGN)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- HONEYWELL MILLER 20 ft.L Galvanized Kit Includes 4 Brackets (GG0020)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8798KR-Z7/6FTBK)
- HONEYWELL MILLER Personal Fall Limiter, 6 ft L, 2Legs (MTL-OHW2-22/6FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Twin Leg (MFLEW2-18/9FT)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Green (213TWLS-Z7/3FTGN)
- Honeywell Miller Fall Protection