Shop All Lanyards and Lifelines
Honeywell Miller
Vertical Access Ladder System Kit, 60 ft, 310 lb Weight Capacity
Mfr # GG0060
Zoro # G3333051
product price: $1,857.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,857.99
Free 30-Day Returns
Key Features
- For Use With Harness and GlideLoc(R) Fall Arrester
- Workers Per System 1
- Length 60 ft
- Standards ANSI Z359.0, ANSI Z359.1, OSHA CFR 1926.1053(a)(22), OSHA CFR 1926.1053(a)(23)
- Attaches To Ladder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GG0060
- Zoro # G3333051
- UPC # 612230168759
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft |
Channel Width | 1 in |
Lifeline Length | 60 ft |
Description
Vertical Access Ladder System Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail, Ladder Lifeline Component Channel Lifeline System, Lifeline Length 60 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- IRON AGE Mens Brown Comp Toe 8 in Waterproof, PR (IA5082)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 11, PR (11-818)
- DELTANA Residential Letter T Lifetime Brass 4" (RL4T-CR003)
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- HONEYWELL MILLER TITAN 50 FT. CABLE SRL ANSI Z7 (MTS-OGC1-02/50FT)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- HONEYWELL MILLER Self-Retracting Lifeline, 50 ft L, 3/4" W (MFS-LES1-02/50FT)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216M-Z7/6FTGN)
- GUARDIAN EQUIPMENT Extension Lanyard, 18" (01121)
- Honeywell Miller Lanyards and Lifelines