Shop All Lanyards and Lifelines
Honeywell Miller
Vertical Access Ladder System Kit, 60 ft, 310 lb Weight Capacity
Mfr # GA0060
Zoro # G3332981
product price: $2,699.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,699.99
Free 30-Day Returns
Key Features
- For Use With Harness and GlideLoc(R) Fall Arrester
- Installation Permanent
- Length 60 ft
- Workers Per System 1
- Attaches To Ladder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GA0060
- Zoro # G3332981
- UPC # 612230169251
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft |
Lifeline Length | 60 ft |
Channel Width | 1 in |
Description
Vertical Access Ladder System Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail, Ladder Lifeline Component Channel Lifeline System, Lifeline Length 60 ft, Lifeline Material Aluminum, Pass-Through Type Automatic, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Large Light Brown Hair Net, PK144 (HN500LB)
- HEXARMOR Knit Gloves, General Purpose, M, PR (3071-M (8))
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 9.5M)
- CARHARTT Roller Buckle Belt, Black, 38" L, 1-1/2" W (A000556200109)
- HONEYWELL MILLER Liquid Repellant Shock Absorbing Lanyard, 310 lb. Weight Capacity, Green (922PCR/6FTGN)
- HONEYWELL MILLER Stretchable Web Lanyard, 6 ft., Green (219M-Z7/6FTGN)
- HONEYWELL MILLER Self-Retracting Lifeline, 50 ft L, 3/4" W (MFS-LEP1-02/50FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-4/9FT)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-11/6FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Snap Hook (019-5044)
- Honeywell Miller Lanyards and Lifelines