Shop All Lanyards and Lifelines
Honeywell Miller
Vertical Access Ladder System Kit, 50 ft, 310 lb Weight Capacity
Mfr # GS0050
Zoro # G3332957
product price: $4,937.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,937.99
Free 30-Day Returns
Key Features
- Line Material Stainless Steel
- Attaches To Ladder
- Installation Permanent
- Standards ANSI Z359.0, ANSI Z359.1, OSHA CFR 1926.1053(a)(22), OSHA CFR 1926.1053(a)(23)
- Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GS0050
- Zoro # G3332957
- UPC # 612230169138
- Country of Origin Germany
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft |
Lifeline Length | 50 ft |
Channel Width | 1 in |
Description
Vertical Access Ladder System Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail, Ladder Lifeline Component Channel Lifeline System, Lifeline Length 50 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG3X-PP)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 2 in x RAW453BUWT (RAW453BUWT)
- CRACKSHOT Snake Chapz Khaki Tan-Nylon - Reg/Stky (R-3973)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal., PK4 (C FG-XL95 G01C)
- HONEYWELL MILLER 20 ft.L Galvanized Kit Includes 4 Brackets (GG0020)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-09/6FT)
- HONEYWELL MILLER Horizontal Lifeline Kit, 60 ft., 310 lb Weight Capacity (SG416/60FT)
- HONEYWELL MILLER 6FT WEB W/STL REBAR TWIN AND G2 TL PFL (MTL-OHW1-15/6FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (233TWLS-Z7/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-05/9FT)
- Honeywell Miller Fall Protection