Shop All Lanyards and Lifelines
Honeywell Miller
Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity
Mfr # GG0040
Zoro # G3333079
product price: $1,147.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,147.99
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail
- Line Material Galvanized Steel
- For Use With Harness and GlideLoc(R) Fall Arrester
- Workers Per System 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GG0040
- Zoro # G3333079
- UPC # 612230168735
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 40 ft |
Lifeline Length | 40 ft |
Channel Width | 1 in |
Description
Vertical Access Ladder System Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail, Ladder Lifeline Component Channel Lifeline System, Lifeline Length 40 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Please Ring Door Bell For Service Sign With Symbol, Landscape (OS-NS-P-710-L-17581)
- ACCUFORM Label, Skull, 2x2 In, Poly, 250 Roll (LZH616EV2)
- EDGE Knit Liner, 15 ga., White, Sz 11, PR (48-125)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Brown (MPT-07-008)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft., Green (216M-Z7/4FTGN)
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- HONEYWELL MILLER Positioning Lanyard, 24 in, Green (213TWLS-Z7/2FTGN)
- GEMTOR 6 ft.L Vp 100 perc Tie-Off, w/Pack 5155/3100 (VP168-6)
- Honeywell Miller Lanyards and Lifelines