Shop All Lanyards and Lifelines
Honeywell Miller
Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity
Mfr # GA0040
Zoro # G3333009
product price: $1,740.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,740.99
Free 30-Day Returns
Key Features
- Length 40 ft
- Weight Capacity 310 lb
- Standards ANSI Z359.0, ANSI Z359.1, OSHA CFR 1926.1053(a)(22), OSHA CFR 1926.1053(a)(23)
- Workers Per System 1
- Attaches To Ladder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GA0040
- Zoro # G3333009
- UPC # 612230169237
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 40 ft |
Channel Width | 1 in |
Lifeline Length | 40 ft |
Description
Vertical Access Ladder System Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail, Ladder Lifeline Component Channel Lifeline System, Lifeline Length 40 ft, Lifeline Material Aluminum, Pass-Through Type Automatic, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO GLOVE FM NTRL GRY L 3PR (1888-3PK-L)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - 2X-Large (48-73-8724)
- ULTRATECH Spill Tray, 16 gal Spill Capacity, Polyethylene (2371)
- GLOVE GUARD 1950 Dual Large End clip, Green (1950GN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-09/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- SUPER ANCHOR SAFETY 50ft Maxima 5/8" 3-Strand Lifeline w/Snaphook +No. 4015 SuperGrab. Retail Box (4086-50SG)
- Honeywell Miller Lanyards and Lifelines