Shop All Lanyards and Lifelines
Honeywell Miller
Vertical Access Ladder System Kit, 30 ft, 310 lb Weight Capacity
Mfr # GG0030
Zoro # G3333088
product price: $841.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$841.99
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Attaches To Ladder
- Workers Per System 1
- Length 30 ft
- Line Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GG0030
- Zoro # G3333088
- UPC # 612230168728
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft |
Lifeline Length | 30 ft |
Channel Width | 1 in |
Description
Vertical Access Ladder System Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail, Ladder Lifeline Component Channel Lifeline System, Lifeline Length 30 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, L (AZNBR006)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, XL (53YM35)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8753)
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, 12PK (33-B125/XXL)
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White (212WLS-Z7/4FTYL)
- HONEYWELL MILLER Self Retracting Lifeline, 6 ft., Black/Yellow (MFLAF2-11/6FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-14/6FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-03/6FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- Honeywell Miller Fall Protection