Shop All Lanyards and Lifelines
Honeywell Miller
Vertical Access Ladder System Kit, 100 ft, 310 lb Weight Capacity
Mfr # GA0100
Zoro # G3332975
product price: $4,587.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,587.99
Free 30-Day Returns
Key Features
- Workers Per System 1
- Installation Permanent
- For Use With Harness and GlideLoc(R) Fall Arrester
- Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GA0100
- Zoro # G3332975
- UPC # 612230169312
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft |
Lifeline Length | 100 ft |
Channel Width | 1 in |
Description
Vertical Access Ladder System Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail, Ladder Lifeline Component Channel Lifeline System, Lifeline Length 100 ft, Lifeline Material Aluminum, Pass-Through Type Automatic, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN HANDLER Non-woven Chemical Resistant Apron, Yellow, PK10 (BLKH-MSNW-AP1Y-10)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), S (M305NEX-SR-NAY)
- CONDOR Knit Gloves, White, Gauge 10, S, PK12 (48UR73)
- PROFLEX BY ERGODYNE Wrist Support, L, Right, Black (70206)
- HONEYWELL MILLER Self-Retracting Lifeline, 50 ft L, 3/4" W (MFS-LEP1-02/50FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LES1-02/20FT)
- HONEYWELL MILLER Self Retracting Lifeline, 65 ft., Red (RL65G-Z7/65FT)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White (212WLS-Z7/4FTYL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black (933K-Z7/6FTBK)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black (8242)
- Honeywell Miller Fall Protection