Shop All Lanyards and Lifelines
Honeywell Miller
VC570 SOLL VI-GO FALL ARRESTER
Mfr # FPH_VC570
Zoro # G910877775
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Vi-Go
- ANSI Standards Met ANSI A14.3, ANSI Z359.16
- OSHA Standards Met OSHA 1910.28
- Lifeline Length 9 3/8 in
- Visual Load Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # FPH_VC570
- Zoro # G910877775
- UPC # 4049496305707
- Country of Origin Slovakia
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 9 3/8 in |
Details
Series | Vi-Go |
ANSI Standards Met | ANSI A14.3, ANSI Z359.16 |
OSHA Standards Met | OSHA 1910.28 |
Visual Load Indicator | No |
Harness End Connection Material | Stainless Steel |
Harness End Connection | Carabiner |
Minimum User Weight | 110 lb |
Other Standards | CSA Z259.2.5-2017, EN 353-1:2014+A1:2017 |
SRL Housing Material | Stainless Steel |
Item | Vigo Shuttle Fall Arrester |
Weight Capacity | 310 lb |
RFID Equipped | No |
Description
Vigo Shuttle Fall Arrester, Minimum User Weight 110 lb, Harness End Connection Carabiner, Harness End Connection Material Stainless Steel, Lifeline Length 9 3/8 in, RFID Equipped No, Weight Capacity 310 lb, Series Vi-Go, ANSI Standards Met ANSI A14.3, ANSI Z359.16, OSHA Standards Met OSHA 1910.28, Other Standards CSA Z259.2.5-2017, EN 353-1:2014+A1:2017
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Private Parking Lot No Contractor Parking, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-17820)
- JUSTRITE Spill Containment Boom, 10 ft., PVC, Blue (28452)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471X29 (471X29)
- NMC Danger Not A Pedestrian Walkway Fork Trucks Only Sign, D594RB (D594RB)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-14/6FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Tie-Back Lanyard, 6 ft., Blue (913BD/6FTBL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- HONEYWELL MILLER Horizontal Lifeline, Permanent (1010608)
- 3M Cable Vertical Safety System, 100 ft. (6118100)
- Honeywell Miller Lanyards and Lifelines