Shop All Lanyards and Lifelines
Honeywell Miller
Two-Legged 6 ft.L Cable Lanyard Rebar Hooks
Mfr # 8798RVC/6FTYL
Zoro # G1399940
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8798RVC/6FTYL
- Zoro # G1399940
- UPC # 612230108939
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Lanyard |
Number of Rescue Rings | 0 |
Description
Two-Legged 6FT Cable Lanyard Rebar Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W, PK50 (MG24.0624.BLA)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Sq, PK25 (87628)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-208)
- MILWAUKEE TOOL Hard Cap Gel Knee Pads (48-73-6010)
- HONEYWELL MILLER Restraint Lanyard, 4 ft., Red (1014936/)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (980RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-09/6FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Yellow (213WLS-Z7/3FTYL)
- GUARDIAN EQUIPMENT 6 ft.L Self Retracting Lifeline (11082)
- Honeywell Miller Lanyards and Lifelines