Shop All Confined Space Entry Equipment
Honeywell Miller
Tripod, Lightweight
Mfr # 51/7FT
Zoro # G3055823
product price: $1,177.99
/ea
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height Range 48 in to 7 ft
- Base Radius Range 40 in to 80 in
- Max. Working Load 400 lb
- Includes Adjustable Legs with Integral Push Pins, Independent Leg Locking Feature, Zinc Plated Steel Chains
- Material High-Strength Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 51/7FT
- Zoro # G3055823
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height Range | 48 in to 7 ft |
Base Radius Range | 40 in to 80 in |
Min. Height | 48 in |
Max. Base Radius | 80 in |
Max. Height | 7 ft |
Min. Base Radius | 40 in |
Maximum Height | 7 ft |
Minimum Base Radius | 3 3/8 ft |
Maximum Base Radius | 6 5/8 ft |
Minimum Height | 4 ft |
Description
Confined Space Tripod, Confined Space Component Tripod, Includes Adjustable Legs with Integral Push Pins, Independent Leg Locking Feature, Zinc Plated Steel Chains, For Use With Self-Retracting Lifeline, Minimum Base Radius 3 3/8 ft, Maximum Base Radius 6 5/8 ft, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Includes SRL No, Weight Capacity 400 lb, SRL Cable Material Not Applicable, Tripod Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Tag, Asset, Drbl, We, 240Pk (AVE60531)
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W (4624-YE-DC)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAPRP)
- HONEYWELL MILLER Three-Piece Portable Base, 50in. (DH-4/)
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Stainless Steel (DH-8SS)
- HONEYWELL MILLER Adjustable Upper Mast, 56 to 76in. (DH-3/)
- HONEYWELL MILLER Conf.Space Winch, 65 ft., Steel (8442-Z7/65FT)
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Stainless Steel (DH-7SS/)
- HONEYWELL MILLER Confined Space System, 31 lb Weight (MME-GKX1-02/50FT)
- BILCO CO Bilco® LU-4 Aluminum Ladder Safety Post (LU-4)
- Honeywell Miller Fall Protection