Shop All Lanyards and Lifelines
Honeywell Miller
TITAN 50 FT. CABLE SRL ANSI Z7
Mfr # MTS-OGC1-02/50FT
Zoro # G812316525
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Harness End Connection Carabiner
- Harness End Connection Material Steel
- Series Titan(TM)
- Lifeline Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTS-OGC1-02/50FT
- Zoro # G812316525
- UPC # 612230303570
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 50 ft |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection | Carabiner |
Harness End Connection Material | Steel |
Series | Titan(TM) |
Lifeline Material | Polyester |
Visual Load Indicator | Yes |
SRL Housing Material | Steel |
Anchoring Location | Overhead Only |
Anchorage End Connection Material | Steel |
Rescue Method | Self |
RFID Equipped | Yes |
ANSI Standards Met | ANSI Z359.14-2021 |
Sealed | No |
ANSI SRL Class (2021) | Class 1 |
Anchorage End Connection Type | Carabiner |
OSHA Standards Met | OSHA 1926.502 |
Description
Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Polyester, RFID Equipped Yes, Weight Capacity 420 lb, Series Titan(TM), ANSI Standards Met ANSI Z359.14-2021, OSHA Standards Met OSHA 1926.502, Rescue Method Self
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176222 (176222)
- WEATHERTECH Boot Tray Mat, Black, 16" W, 36" L (IDMBT1B)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (RWG532M)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75" x 18 ft, White/Black Print (18445)
- HONEYWELL MILLER Self Retracting Lifeline, 8 ft., Yellow (8327/8FTYL)
- HONEYWELL MILLER Vertical Lifeline, 100 ft., Blue, Gray (300L-Z7/100FTBL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216M-Z7/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg (MFLEW-18/12FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Twin Leg (MFLEW2-18/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- HONEYWELL MILLER Titan, by Honeywell Pack-Type Shock-Absorbing Lanyard, 6ft, Orange (T6111-Z7/6FTAF)
- Honeywell Miller Lanyards and Lifelines