Shop All Lanyards and Lifelines
Honeywell Miller
Temporary Horizontal Lifeline, 180 ft, 310 lb Weight Capacity
Mfr # SGC/180FT
Zoro # G3332920
product price: $6,488.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,488.99
Free 30-Day Returns
Key Features
- Tensile Strength 5,000
- Weight Capacity 310 lb
- Length 180 ft
- Includes (2) D-Bolt Stainless Steel Anchorage Connectors, Anchor Shackle, Cable Clips, Fast Attach Fitting, Shock Absorber, Thimble
- Standards ANSI, CSA, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGC/180FT
- Zoro # G3332920
- UPC # 612230157814
- Country of Origin Sweden
- Category Lanyards and Lifelines
Dimensions
Length | 180 ft |
Lifeline Length | 180 ft |
Lifeline Diameter | 0.31 in |
Description
Temporary Horizontal Lifeline, Lifeline Installation Permanent, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Concrete, Lifeline Length 180 ft, Lifeline Material Stainless Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Ceiling, Wall, For Use With Harness, Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- SHOWA VF, Coated Glove, Blk/Gry, S, 23PG82, PR (370BS-06-V)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK6 (411KAS6YLW)
- BRADY Pipe Marker, White, Compressed Air, PK5, 91917-PK (91917-PK)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-05/9FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-12/9FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 4 ft., Green (8798RSS-Z7/4FTGN)
- HONEYWELL MILLER 6FT WEB W/ALM REBAR TWIN AND G2 TL PFL (MTL-OHW2-28/6FT)
- GEMTOR 10 ft.L Decelerator Lanyard (D1101L10)
- Honeywell Miller Fall Protection