Shop All Lanyards and Lifelines
Honeywell Miller
System 30 ft for 2 Workers
Mfr # SGC/30FT
Zoro # G002017041
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,198.99
Free 30-Day Returns
Key Features
- Brand and Series Honeywell Miller
- Includes Mounting Hardware Yes
- Workers per System 2
- Lifeline Installation Reusable
- Attaches To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # SGC/30FT
- Zoro # G002017041
- UPC # 612230157777
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | System 30 ft for 2 Workers |
Brand and Series | Honeywell Miller |
Includes Mounting Hardware | Yes |
Workers per System | 2 |
Lifeline Installation | Reusable |
Attaches To | Concrete |
Includes Tie-Off Adapters | No |
Retractable | No |
Hardware Material | Steel |
Includes | Cable and Hardware, Chain Connectors, Complete System Includes Stanchions, Energy Absorber(s), Line Tension Indicator, Slider Brackets, Tie-Back Brackets, Turnbuckle |
Compatible Attachment Points | Concrete |
Description
System 30 ft for 2 Workers, Lifeline Installation Reusable, Workers per System 2, Compatible Attachment Points Concrete, Mounting Type Bolt-On, Hardware Material Steel, Includes Cable and Hardware, Chain Connectors, Complete System Includes Stanchions, Energy Absorber(s), Line Tension Indicator, Slider Brackets, Tie-Back Brackets, Turnbuckle, Includes Mounting Hardware Yes, Includes Tie-Off Adapters No, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Freeze Protection Valve, 1/2" Inlet (SP158B)
- PORTWEST Full Brim Premier Hard Hat (PS56)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4032-C (4032-C)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Personal Air (9902-C)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- HONEYWELL MILLER 30 ft.L Ladder Climbing Safety System (VG/30FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft., Green (216M-Z7/4FTGN)
- HONEYWELL MILLER Liquid Repellant Shock Absorbing Lanyard, 310 lb. Weight Capacity, Green (922PCR/6FTGN)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-OGC1-02/20FT)
- HONEYWELL MILLER Vertical Lifeline, 75 ft., Blue, Gray (300L-Z7/75FTBL)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192042)
- Honeywell Miller Fall Protection