Shop All Lanyards and Lifelines
Honeywell Miller
System 240 ft for 6 Workers
Mfr # SGS36/240FT
Zoro # G302017000
product price: $5,252.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,252.99
Free 30-Day Returns
Key Features
- Hardware Material Steel
- Brand and Series Honeywell Miller
- For Max. Flange Width 12 in
- Includes Cable and Hardware, Complete System Includes Stanchions, Energy Absorber(s), Line Tension Indicator, Turnbuckle
- Workers per System 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGS36/240FT
- Zoro # G302017000
- UPC # 612230158293
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
For Max. Flange Width | 12 in |
For Min. Flange Width | 36 in |
For Flange Width Range | 12 in to 36 in |
For Minimum Flange Width | 36 in |
For Maximum Flange Width | 12 in |
Details
Item | System 240 ft for 6 Workers |
Hardware Material | Steel |
Brand and Series | Honeywell Miller |
Includes | Cable and Hardware, Complete System Includes Stanchions, Energy Absorber(s), Line Tension Indicator, Turnbuckle |
Workers per System | 6 |
Attaches To | Steel |
Lifeline Installation | Reusable |
Includes Tie-Off Adapters | No |
Retractable | No |
For Max. Flange Thickness | 3 3/8 in |
Includes Mounting Hardware | Yes |
Compatible Attachment Points | Steel |
For Maximum Flange Thickness | 3 3/8 in |
Description
System 240 ft for 6 Workers, Lifeline Installation Reusable, For Minimum Flange Width 36 in, Workers per System 6, Compatible Attachment Points Steel, Mounting Type Bolt-On, Hardware Material Steel, Includes Cable and Hardware, Complete System Includes Stanchions, Energy Absorber(s), Line Tension Indicator, Turnbuckle, For Maximum Flange Width 12 in, For Maximum Flange Thickness 3 3/8 in, Includes Mounting Hardware Yes, Includes Tie-Off Adapters No, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Yellow (H1-CH-02)
- EPSON Printable Magnetic Label Cartridge (212MTBWPX-4.9)
- PETZL Full Body Harness, Size 2 (C072CA02)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, M, 12PK (3460M)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Twin Leg (MFLEW2-18/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (980WLS-Z7/6FTGN)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8798KR-Z7/6FTBK)
- HONEYWELL MILLER Self Retracting Lifeline, 65 ft., Red (RL65G-Z7/65FT)
- HONEYWELL MILLER Vertical Lifeline, 100 ft., Blue, Gray (300L-Z7/100FTBL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- SUPER ANCHOR SAFETY 10ft 30° Fixed Length HLL 3/8"x7x19 Galvanized Wire Rope Cable w/Snaphook on Each End (1335-10)
- Honeywell Miller Lanyards and Lifelines