Shop All Lanyards and Lifelines
Honeywell Miller
System 240 ft for 6 Workers
Mfr # SGC/240FT
Zoro # G202017056
product price: $9,324.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$9,324.99
Free 30-Day Returns
Key Features
- Hardware Material Steel
- Brand and Series Honeywell Miller
- Includes Cable and Hardware, Chain Connectors, Complete System Includes Stanchions, Energy Absorber(s), Line Tension Indicator, Slider Brackets, Tie-Back Brackets, Turnbuckle
- Includes Tie-Off Adapters No
- Attaches To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGC/240FT
- Zoro # G202017056
- UPC # 612230157821
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | System 240 ft for 6 Workers |
Hardware Material | Steel |
Brand and Series | Honeywell Miller |
Includes | Cable and Hardware, Chain Connectors, Complete System Includes Stanchions, Energy Absorber(s), Line Tension Indicator, Slider Brackets, Tie-Back Brackets, Turnbuckle |
Includes Tie-Off Adapters | No |
Attaches To | Concrete |
Lifeline Installation | Reusable |
Retractable | No |
Workers per System | 2 |
Includes Mounting Hardware | Yes |
Compatible Attachment Points | Concrete |
Description
System 240 ft for 6 Workers, Lifeline Installation Reusable, Workers per System 2, Compatible Attachment Points Concrete, Mounting Type Bolt-On, Hardware Material Steel, Includes Cable and Hardware, Chain Connectors, Complete System Includes Stanchions, Energy Absorber(s), Line Tension Indicator, Slider Brackets, Tie-Back Brackets, Turnbuckle, Includes Mounting Hardware Yes, Includes Tie-Off Adapters No, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO 24in Pleated Bouffant Cap - Orange, 1000/CS, 1000PK (H204-24T)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, XL (8918BK)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1775)
- VIKING Viking Journeyman PVC Pant Green (4110P-XL)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (980WRS-Z7/6FT)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-09/6FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LEP1-02/20FT)
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- GEMTOR Snap Hook, Locking 2-3/4" Gate Open (3131)
- Honeywell Miller Fall Protection