Shop All Lanyards and Lifelines
Honeywell Miller
Stretchable Web Lanyard, 6 ft., Green
Mfr # 233M-Z7/6FTGN
Zoro # G0618768
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Connection Steel Snap Hook
- Line Material Polyester
- Visual Load Indicator No
- Number of Legs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 233M-Z7/6FTGN
- Zoro # G0618768
- UPC # 612230155704
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Adjustable Length | No |
Harness Connection Gate Opening Size | 3/4 in |
Max. Working Length | 6 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Maximum Extended Fall Length | 6 ft |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator No, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Black, PK10 (M2800N95)
- BRADY Label, 1 1/2 in W, Clear; White (M7-33-427)
- NMC Danger Hot Surface Do Not Touch Label, Pk5 (D559AP)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-03/6FT)
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798SS-Z7/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 6 ft L, 2Legs (MTL-OHW2-22/6FT)
- HONEYWELL MILLER Self Retracting Lifeline, 65 ft., Red (RL65G-Z7/65FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft L, 1Leg (MTL-OHS1-01/9FT)
- CONDOR Leading-Edge Self Retracting Lifeline, 30 ft., Black (GR727630LE)
- Honeywell Miller Fall Protection