Shop All Lanyards and Lifelines
Honeywell Miller
Stretchable Shock Absorbing Lanyard, 5 ft., Green
Mfr # 922TWRS-Z7/4FTGKC
Zoro # G1193401
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Working Length 4 ft.
- Tensile Strength 5000 lb.
- Series SofStop(TM)
- Max. Working Load 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # 922TWRS-Z7/4FTGKC
- Zoro # G1193401
- UPC # 612230202279
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 5 ft. |
Working Length | 4 ft. |
Strap Width | 1-3/4" |
Extended Fall Length | 4 ft. |
Cable Dia. | 3/4" |
Maximum Working Length | 4 ft |
Description
Shock-Absorbing Lanyard, Color Green, Visual Load Indicator No, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 4 ft, Series SofStop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, PVC, 2XL, 1 PR (48UR46)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, X-Large (MG403/XL)
- ZORO SELECT Bouffant Cap, Polypropylene, White, PK1000 (56LR72)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 42in W, Extruded Alum (500BY3-6)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 4 ft., Green (8798RSS-Z7/4FTGN)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Yellow (213WLS-Z7/4FTYL)
- HONEYWELL MILLER Tubular Webbing, 72 in, Green (216M-Z7/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-12/9FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LES1-02/20FT)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS88595)
- Honeywell Miller Lanyards and Lifelines