Shop All Lanyards and Lifelines
Honeywell Miller
Stretchable Shock Absorbing Lanyard, 3 ft., Green
Mfr # 922TWRS-Z7/3FTGK
Zoro # G0619151
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Series Miller
- Weight Capacity 310 lb.
- Color Green
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 922TWRS-Z7/3FTGK
- Zoro # G0619151
- UPC # 612230186982
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Extended Fall Length | 4 ft. |
Cable Dia. | 1" |
Working Length | 3 ft. |
Strap Width | 1" |
Adjustable Length | No |
Harness Connection Gate Opening Size | 3/4 in |
Max. Working Length | 3 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Shock-Absorbing Lanyard, Includes Instruction Manual, Weight Capacity 310 lb, ANSI Standards Met ANSI, ASTM Standards Met ASTM (50) Fifty Hour Salt Spray, OSHA Standards Met OSHA, Other Standards Not Applicable, Anchorage End Connection 2-1/2 in Steel Rebar Hook, Series HP(TM) Lanyards w/ SofStop(R), Tensile Strength 5000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Helmet (48-73-1364)
- SIGNMISSION OSHA Sign, This Is Not Handwashing Sink With, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-18631)
- BRADY Label, 3 in W, White (M7-22-423)
- NORTHSIDE Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR (321903W044XX085XXX)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Twin Leg (MFLEW2-18/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8798RSS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (913B/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- HONEYWELL MILLER Self Retracting Lifeline, 6 ft., Black/Yellow (MFLAF2-11/6FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LEP1-02/20FT)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500282)
- Honeywell Miller Fall Protection