Shop All Crowd Control Post & Ropes
Honeywell Miller
Stanchion with standard base
Mfr # SGS18
Zoro # G703044629
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Honeywell Miller
- Includes Tie-Off Adapters No
- Attaches To Steel
- Includes Mounting Hardware Yes
- Retractable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGS18
- Zoro # G703044629
- UPC # 612230157401
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
For Flange Width Range | 4 in to 18 in |
Details
Item | Stanchion with standard base |
Brand and Series | Honeywell Miller |
Includes Tie-Off Adapters | No |
Attaches To | Steel |
Includes Mounting Hardware | Yes |
Retractable | No |
Lifeline Installation | Reusable |
Hardware Material | Steel |
Includes | Stanchion with Standard Base |
Compatible Attachment Points | Steel |
Description
Stanchion with standard base, Lifeline Installation Reusable, Compatible Attachment Points Steel, Mounting Type Bolt-On, Hardware Material Steel, Includes Stanchion with Standard Base, Includes Mounting Hardware Yes, Includes Tie-Off Adapters No, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- ERB SAFETY 2XL 5 Point Break-Away Safety Vest (61242)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 14 5/8in, 2.8W (EDG 2 G M6)
- ISA Overshoes, SM, Black, Resists Bioburden, PR (SZLF100S-GR)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/RD)
- MONTOUR LINE Blue Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-BL-50-BX)
- MONTOUR LINE Velvet Rope Black With Pol. Stainless Steel Snap Ends 6ft.Foam Core (VL310Rope-60-BK-SE-PS)
- MR. CHAIN Cone Chain Connector, 2-3/4 in., Blue, PK6 (97406-6)
- BANNER STAKES PLUS Barrier System Head, Stay Behind (PL4050)
- QUEUEWAY Barrier Post, Purple Belt, 10 ft. Belt L (QPLUS-33-P5)
- MONTOUR LINE Stanchion Polished Stainless Crown Top Set of 2 with 6 ft. Black Rope (C-CN-PS-VL310BK6-KIT)
- Honeywell Miller Crowd Control Post & Ropes