Shop All Crowd Control Post & Ropes
Honeywell Miller
Stanchion with large base
Mfr # SGS36
Zoro # G802017005
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stanchion with Large Base
- Includes Mounting Hardware Yes
- Hardware Material Steel
- Includes Tie-Off Adapters No
- For Flange Width Range 12 in to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGS36
- Zoro # G802017005
- UPC # 612230158316
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
For Flange Width Range | 12 in to 36 in |
Details
Item | Stanchion with large base |
Includes | Stanchion with Large Base |
Includes Mounting Hardware | Yes |
Hardware Material | Steel |
Includes Tie-Off Adapters | No |
Attaches To | Steel |
Lifeline Installation | Reusable |
Brand and Series | Honeywell Miller |
Retractable | No |
Compatible Attachment Points | Steel |
Description
Stanchion with large base, Lifeline Installation Reusable, Compatible Attachment Points Steel, Mounting Type Bolt-On, Hardware Material Steel, Includes Stanchion with Large Base, Includes Mounting Hardware Yes, Includes Tie-Off Adapters No, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, 5XL (65046)
- NMC Winding Road Arrow Left Sign (TM241K)
- KEEN Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- KINCO Kinco Women's Insulated Cowhide Driver's Gloves (98RLW LRG)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003)
- MONTOUR LINE Retractable Belt Removable Stanchion, 2ft Black Post 11ft. Dk Gry (MX530R-BK-DGY-110)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black/Yellow (78254)
- BANNER STAKES Belt Barrier, Danger Keep Out (PL4114)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Green Plastic Chain (50014-300)
- MONTOUR LINE Purple Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-PE-100-BX)
- BANNER STAKES Barrier System, Caution - Do Not Enter (PL4085)
- Honeywell Miller Crowd Control