Shop All Lanyards and Lifelines
Honeywell Miller
Stainless Steel Lifeline Kit, 30 ft., 310 lb Weight Capacity
Mfr # SGLLK-FS/30FT
Zoro # G1929398
Free Shipping & Returns
$1,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft.
- Standards ANSI A10.32-2004, OSHA
- Includes Turnbuckle Mechanism for Easy Tensioning
- Hardware Material Stainless Steel
- Series Xenon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # SGLLK-FS/30FT
- Zoro # G1929398
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Lifeline Diameter | 0.31 in |
Lifeline Length | 30 ft |
Details
Item | Stainless Steel Lifeline Kit |
Standards | ANSI A10.32-2004, OSHA |
Includes | Turnbuckle Mechanism for Easy Tensioning |
Hardware Material | Stainless Steel |
Series | Xenon |
Weight Capacity | 310 lb |
For Use With | Lifeline |
Add-On Style | Single Span |
Lifeline Installation | Permanent |
Retractable | No |
Max. Add-On Units | 2 |
Brand and Series | Honeywell Miller Xenon |
Lifeline Material | Stainless Steel |
Horizontal Lifeline Component | Shock Absorber |
Includes Tie-Off Adapters | No |
Includes Mounting Hardware | No |
Workers per System | 2 |
Maximum Add-On Units | 2 |
Description
Stainless Steel Lifeline Kit, Lifeline Installation Permanent, Horizontal Lifeline Component Shock Absorber, Standards ANSI A10.32-2004, OSHA, Weight Capacity 310 lb, Workers per System 2, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Ceiling, Wall, For Use With Lifeline, Includes Turnbuckle Mechanism for Easy Tensioning, Add-On Style Single Span, Includes Mounting Hardware No, Includes Tie-Off Adapters No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, M (10206058)
- BRADY Pipe Marker, Compressed Air, 1 In.H, 20415 (20415)
- 2W INTERNATIONAL STOP/SLOW Paddle, Engineering Grade, Reflective 18 in. (1865E)
- SCOTCH 3M SecureFit Anti-Fog Safety Glasses Clear Lens Clear Frame 1 pc (SF200-PV6)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-38/6FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 50 ft L, 3/4" W (MFS-LES1-02/50FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (219WRS-Z7/6FTYL)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-03/6FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PJ-A-TB)
- Honeywell Miller Lanyards and Lifelines