Shop All Lanyards and Lifelines
Honeywell Miller
SS Lifeline
Mfr # SGLLK-FS/120FT
Zoro # G102607388
product price: $2,658.99
/ea
Free Shipping & Returns
$2,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, CSA, OSHA
- Lifeline Length 120 ft
- Includes Mounting Hardware Yes
- Lifeline Material Steel
- Includes (2) 416 Stainless Steel D-Bolt Anchors, D-Bolt Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGLLK-FS/120FT
- Zoro # G102607388
- UPC # 612230166663
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 120 ft |
Length | 120 ft. |
Details
Standards | ANSI, CSA, OSHA |
Includes Mounting Hardware | Yes |
Lifeline Material | Steel |
Includes | (2) 416 Stainless Steel D-Bolt Anchors, D-Bolt Hardware |
Visual Load Indicator | Yes |
Workers per System | 6 |
Weight Capacity | 310 lb |
Brand and Series | Miller SkyGrip(TM) |
Series | SkyGrip |
Item | SS Lifeline |
Includes Extension Post | No |
For Use With | (4) Stainless Steel Anchor Shackles, 120 ft Stainless Steel Lifeline, Cable Clamps, Energy Absorber, Tension Indicator, Thimble, Turnbuckle |
Lifeline Installation | Reusable |
Lifeline Attachment Points | Carabiner |
Add-On Style | Single Span |
Tensile Strength | 0.037 |
Hardware Material | Stainless Steel |
Horizontal Lifeline Component | Horizontal Lifeline |
Description
SS Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, Tensile Strength 0.037, Weight Capacity 310 lb, Workers per System 6, Lifeline Length 120 ft, Lifeline Material Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Anchorage Point, I-Beam, For Use With (4) Stainless Steel Anchor Shackles, 120 ft Stainless Steel Lifeline, Cable Clamps, Energy Absorber, Tension Indicator, Thimble, Turnbuckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Impact Gloves, M, Black, Breathable Spandex (9001)
- BRADY Pipe Marking Arrow Tape, Yellow/Black, 2 in x 90 ft, Vinyl, 720 Arrows per Roll, Max Temp 180F (91420)
- UNCOMMON THREADS Vibe Bib Walnut Canvas Natural Webbing (3115-C12W4)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/White, Polyester (IEX-MPLW-05-XL)
- HONEYWELL MILLER Liquid Repellant Shock Absorbing Lanyard, 310 lb. Weight Capacity, Green (922PCR/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-09/6FT)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Green (213TWLS-Z7/4FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- HONEYWELL MILLER Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity (GG0040)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Twin Leg (MFLEW2-18/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216TWLS-Z7/6FTGN)
- Honeywell Miller Lanyards and Lifelines