Shop All Lanyards and Lifelines
Honeywell Miller
Shock-Absorbing Tie-Back Lanyard, 6 ft., Blue
Mfr # 913BD/6FTBL
Zoro # G4895265
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Series Miller
- Color Blue
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 913BD/6FTBL
- Zoro # G4895265
- UPC # 612230026561
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Working Length | 6 ft. |
Extended Fall Length | 9 ft. 6" |
Cable Dia. | 1-3/4" |
Strap Width | 1-3/8" |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Tie-Back Lanyard, Color Blue, Visual Load Indicator No, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Miller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Enter Tag, Pk25 (RPT161)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 20 ft. Caution Belt (WMX160-YW-CAUYB-F-S-200)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK3 (A1105KAS3YLW)
- OAKLEY SI Turbine Satin BLK w/Prizm Shallow H2O (OO9263-25)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (980WRS-Z7/6FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Gray (933KR-Z7/6FTBK)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- WERNER 3 ft.L Positioning and Restraint Lanyard (C111103)
- Honeywell Miller Lanyards and Lifelines