Shop All Lanyards and Lifelines
Honeywell Miller
Shock-Absorbing Tie-Back Lanyard, 6 ft., Blue
Mfr # 8798BD/6FTBL
Zoro # G4895274
Sold in multiples of 6 for $1,169.94
Free Shipping & Returns
$1,169.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Series Miller
- Weight Capacity 310 lb.
- Color Blue
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # 8798BD/6FTBL
- Zoro # G4895274
- UPC # 612230026646
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1-3/8" |
Cable Dia. | 1-3/4" |
Working Length | 6 ft. |
Extended Fall Length | 9 ft. 6" |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Tie-Back Lanyard, Color Blue, Visual Load Indicator No, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Miller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (486X50)
- ACCUFORM SAFETY LABELTHIS DOOR TO LADM533XVE (LADM533XVE)
- ARIAT Size 11-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1110618)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Orange (T5112SS-Z7/6FTAF)
- HONEYWELL MILLER Shock Pack, 72 in, Green (913B/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Yellow (213WLS-Z7/4FTYL)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 9 ft., Stainless Steel (10192516)
- Honeywell Miller Lanyards and Lifelines