Shop All Lanyards and Lifelines
Honeywell Miller
Shock-Absorbing Lanyard, 6 ft., Yellow
Mfr # 8798-Z7/6FTYL
Zoro # G0689608
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HP(TM)
- Weight Capacity 310 lb.
- Tensile Strength 5000 lb.
- Harness Connection Steel Snap Hook
- Anchorage End Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8798-Z7/6FTYL
- Zoro # G0689608
- UPC # 612230221683
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1" |
Extended Fall Length | 9 ft. 6" |
Working Length | 6 ft. |
Cable Dia. | 1" |
Harness Connection Gate Opening Size | 3/4" |
Adjustable Length | No |
Max. Working Length | 6 ft. |
Maximum Working Length | 6 ft |
Maximum Extended Fall Length | 6 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Resistant Gloves, Orange, M, PR (162)
- BRADY Binder, Right to Know Safety Data Sheet (121184)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size XL (8376K)
- PROGRESS LIGHTING LED Combination Exit/Emergency Light, PECUE-UG-30 (PECUE-UG-30)
- HONEYWELL MILLER Positioning Lanyard, 24 in, Green (213TWLS-Z7/2FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (980WLS-Z7/6FTGN)
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-12/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Twin Leg (MFLEW2-18/9FT)
- 3M DBI-SALA Positioning Lanyard, 20-1/2", Silver (5920050)
- Honeywell Miller Lanyards and Lifelines