Shop All Lanyards and Lifelines
Honeywell Miller
Shock Absorbing Lanyard, 6 ft., Orange
Mfr # T6112SS/6FTAF
Zoro # G1404195
original price:
$104.75
12% off
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Series Titan(TM)
- Weight Capacity 310 lb.
- Color Orange
- Harness Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # T6112SS/6FTAF
- Zoro # G1404195
- UPC # 612230120665
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Adjustable Length | No |
Max. Working Length | 6 ft. |
Rebar Hook Gate Opening Size | 3/4" |
Harness Connection Gate Opening Size | 3/4" |
Maximum Extended Fall Length | 6 ft |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Orange, Visual Load Indicator No, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Knee Pads, Soft, Polyurethane, Gel, Univ, PR (372)
- 5.11 Holster, Thigh Rig, Unisex, Black (58633)
- BULLARD Faceshield Bracket, For Use With Bullard Full Brim Hard Hats Silver (112G)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-RD_14X10 (U3-1984-RD_14X10)
- HONEYWELL MILLER TITAN 30 FT. CABLE SRL ANSI Z7 (MTS-OGC1-02/30FT)
- HONEYWELL MILLER Web Lanyard, 6 ft., Orange (T6121SS/6FTAF)
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg (MFLEW-12/12FT)
- HONEYWELL MILLER 4 ft.L Web Lanyard W/2 Locking Snap (913TWLS-Z7/4FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (8798-Z7/6FTYL)
- HONEYWELL MILLER Self Retracting Lifeline, 6 ft., Black/Yellow (MFLAF2-11/6FT)
- GEMTOR 4 ft.L Value Plus Energy Abs., w/ Pack (VP156-4)
- Honeywell Miller Fall Protection