Shop All Lanyards and Lifelines
Honeywell Miller
Shock-Absorbing Lanyard, 6 ft., Orange
Mfr # T5112SS-Z7/6FTAF
Zoro # G1404046
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Series Titan(TM)
- Weight Capacity 310 lb.
- Color Orange
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # T5112SS-Z7/6FTAF
- Zoro # G1404046
- UPC # 612230183189
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Cable Dia. | 1-3/4" |
Strap Width | 1-3/4" |
Working Length | 6 ft. |
Extended Fall Length | 4 ft. |
Harness Connection Gate Opening Size | 3/4" |
Rebar Hook Gate Opening Size | 2-1/2" |
Max. Working Length | 6 ft. |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Maximum Extended Fall Length | 6 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Orange, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 3 in. House Number 1, Plastic, Black with Nails (2 Pack) (MP5032)
- 3M Ear Plugs, 1 PR (80529-12007)
- OPTIC MAX Visitor Safety Glasses, OTG, vented temples, Clear Lens (155C)
- MUCK BOOT CO Men's Chore Farm Leather Chelsea Boot (CLLP901 M 120)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-4/9FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 1Leg (MML-OGC1-02/20FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 4 ft., Green (8798RSS-Z7/4FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Positioning Lanyard, 24 in, Green (213TWLS-Z7/2FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- SUPER ANCHOR SAFETY 18" Web Lanyard w/No. 5006-Z Aluminum Carabiner & No. 4015-M Integral Adjuster (6007M-18A)
- Honeywell Miller Fall Protection