Shop All Lanyards and Lifelines
Honeywell Miller
Shock Absorbing Lanyard, 6 ft., Orange
Mfr # T5111-Z7/6FTAF
Zoro # G0615968
original price:
$58.87
13% off
new price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Series Titan(TM)
- Weight Capacity 310 lb.
- Color Orange
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # T5111-Z7/6FTAF
- Zoro # G0615968
- UPC # 612230153632
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Extended Fall Length | 4 ft. |
Working Length | 6 ft. |
Strap Width | 1" |
Cable Dia. | 1" |
Max. Working Length | 6 ft. |
Harness Connection Gate Opening Size | 3/4" |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Maximum Extended Fall Length | 6 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Orange, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Uvex Clear Lens Cleaning Solution, 16 oz. Spray Bottle (S471)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Foam/Fleece Lining, L (6714FF)
- ELVEX Clear Shield (WELFS12PC)
- MOON AMERICAN Hex Nipple, FNPTxMNPSH, 1-1/2 In (357-1561511)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-05/9FT)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Green (213TWLS-Z7/3FTGN)
- HONEYWELL MILLER TITAN 30 FT. CABLE SRL ANSI Z7 (MTS-OGC1-02/30FT)
- HONEYWELL MILLER Horizontal Lifeline, Permanent (1010608)
- HONEYWELL MILLER Shock Pack, 72 in, Green (913B/6FTGN)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- Honeywell Miller Lanyards and Lifelines