Shop All Lanyards and Lifelines
Honeywell Miller
Shock-Absorbing Lanyard, 6 ft., Green
Mfr # 913SS-Z7/6FTGN
Zoro # G9754394
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Miller
- Weight Capacity 310 lb.
- Color Green
- Tensile Strength 5000 lb.
- Harness Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 913SS-Z7/6FTGN
- Zoro # G9754394
- UPC # 612230152567
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Extended Fall Length | 9 ft. 6" |
Cable Dia. | 1" |
Strap Width | 1" |
Working Length | 4 ft. to 6 ft. |
Adjustable Length | No |
Max. Working Length | 6 ft |
Harness Connection Gate Opening Size | 3/4 in |
Maximum Working Length | 6 ft |
Maximum Extended Fall Length | 6 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Fire Helmet, Yellow, Traditional (1910H252)
- JACKSON SAFETY Acetate Face Shield 9x15.5 CLR Reusable Face Protect (29091)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-7/8"H (S31TEAL)
- MASTER LOCK Lockout Padlock, KD, Green, 1-1/4"H (3LHGRN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- HONEYWELL MILLER Personal Fall Limiter, 6 ft L, 2Legs (MTL-OHW2-22/6FT)
- HONEYWELL MILLER TITAN 50 FT. CABLE SRL ANSI Z7 (MTS-OGC1-02/50FT)
- HONEYWELL MILLER 30 ft.L Ladder Climbing Safety System (VG/30FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 1Leg (MML-OGC1-02/20FT)
- 3M DBI-SALA Self Retracting Lifeline (3100607)
- Honeywell Miller Fall Protection