Shop All Lanyards and Lifelines
Honeywell Miller
Shock-Absorbing Lanyard, 6 ft., Green
Mfr # 231TWRS-Z7/6FTGN
Zoro # G1614286
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Series Manyard(TM) HP
- Weight Capacity 310 lb.
- Color Green
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 231TWRS-Z7/6FTGN
- Zoro # G1614286
- UPC # 612230152505
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Extended Fall Length | 9 ft. 6" |
Strap Width | 1" |
Cable Dia. | 1-3/4" |
Working Length | 6 ft. |
Rebar Hook Gate Opening Size | 2-1/2" |
Max. Working Length | 6 ft. |
Harness Connection Gate Opening Size | 3/4" |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Maximum Extended Fall Length | 6 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Resident Parking Sign, 18" x 12, T1-1034-EG_12x18 (T1-1034-EG_12x18)
- KISHIGO 2X-3X Green Enhanced Visibility Multi Pocket Vest (B104-2X-3X)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black (AMXABNPF46100)
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Cool Gray (FMN100564)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-12/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-15/9FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- WERNER R230018 AutoCoil 2 18ft Web Self-Retract (R230018)
- Honeywell Miller Lanyards and Lifelines