Shop All Lanyards and Lifelines
Honeywell Miller
Shock Absorbing Lanyard, 4 ft., Green
Mfr # 8798TR-Z7/4FTGN
Zoro # G0618935
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Series HP(TM)
- Color Green
- Tensile Strength 5000 lb.
- Harness Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8798TR-Z7/4FTGN
- Zoro # G0618935
- UPC # 612230155834
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Cable Dia. | 1" |
Strap Width | 1" |
Extended Fall Length | 4 ft. |
Working Length | 4 ft. |
Max. Working Length | 4 ft. |
Rebar Hook Gate Opening Size | 2-1/2" |
Adjustable Length | No |
Harness Connection Gate Opening Size | 3/4" |
Maximum Working Length | 4 ft |
Maximum Extended Fall Length | 4 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 4 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Pigskin Driver Red Fleece Lined, M, PK12 (3451M)
- SPILLTECH Protector Sweep, White, PP, 100 ft. L, 19" W (WSWL100F)
- JUSTRITE 5 gal white Polyethylene HPLC Spill Tray (84003)
- MEDLINE Mask Face, Fluid Resist, Shld Pk (MIINON27410EL)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-14/6FT)
- HONEYWELL MILLER Vertical Lifeline, 150 ft, Blue, Gray (300L-Z7/150FTBL)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- HONEYWELL MILLER Rebar Chain Assembly, 24", Silver (T8221-Z7/)
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 5 ft., Green (922TWRS-Z7/4FTGKC)
- HONEYWELL MILLER Restraint Lanyard, 4 ft., Red (1014936/)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88581)
- Honeywell Miller Lanyards and Lifelines