Shop All Lanyards and Lifelines
Honeywell Miller
Shock Absorbing Lanyard, 4 ft., Green
Mfr # 8798T-Z7/4FTGN
Zoro # G0618950
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Miller
- Weight Capacity 310 lb.
- Color Green
- Tensile Strength 5000 lb.
- Anchorage Hook Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8798T-Z7/4FTGN
- Zoro # G0618950
- UPC # 612230181383
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Strap Width | 1" |
Extended Fall Length | 4 ft. |
Cable Dia. | 1" |
Max. Working Length | 4 ft |
Maximum Working Length | 4 ft |
Description
Shock-Absorbing Lanyard, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 4 ft, Series Miller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- MSA SAFETY Sample Draw Pump Probe (10042621)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- CONDOR Shoe/Boot Cover Dispenser, Acrylic, Clear (30ZE63)
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (980WLS-Z7/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 11 ft L, 1" W (MTL-OHW2-28/11FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-05/9FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-4/9FT)
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, with 1 Snap & 2 Rebar Hooks (8240Y3)
- Honeywell Miller Fall Protection