Shop All Lanyards and Lifelines
Honeywell Miller
Shock Absorbing Lanyard, 4 ft., Green
Mfr # 216M-Z7/4FTGN
Zoro # G0689617
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Manyard(TM) II
- Weight Capacity 310 lb.
- Color Green
- Tensile Strength 5000 lb.
- Harness Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 216M-Z7/4FTGN
- Zoro # G0689617
- UPC # 612230165482
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Working Length | 4 ft. |
Strap Width | 1-3/4" |
Extended Fall Length | 9 ft. 6" |
Cable Dia. | 2" |
Adjustable Length | No |
Harness Connection Gate Opening Size | 3/4" |
Max. Working Length | 4 ft. |
Maximum Extended Fall Length | 4 ft |
Maximum Working Length | 4 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 4 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 8, 1 PR (11-421)
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- DELTANA Modern Square Heavy Duty Door Bumper, Steel Satin Nickel 4" (BDSS40U15)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1114-RD_14X10 (U4-1114-RD_14X10)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216M-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (STL-OHS1-01/7FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798SS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LES1-02/20FT)
- HONEYWELL MILLER Self Retracting Lifeline, 8 ft., Yellow (8327/8FTYL)
- WERNER 3 ft.L Positioning and Restraint Lanyard (C111103)
- Honeywell Miller Lanyards and Lifelines