Shop All Lanyards and Lifelines
Honeywell Miller
Shock-Absorbing Lanyard, 3 ft., Green
Mfr # 913WLS-Z7/3FTYL
Zoro # G9754437
original price:
$167.69
5% off
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Series Miller
- Color Green
- Tensile Strength 5000 lb.
- Harness Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # 913WLS-Z7/3FTYL
- Zoro # G9754437
- UPC # 612230214074
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Strap Width | 1" |
Cable Dia. | 1" |
Extended Fall Length | 9 ft. 6" |
Working Length | 3 ft. |
Adjustable Length | No |
Harness Connection Gate Opening Size | 3/4 in |
Max. Working Length | 3 ft |
Maximum Working Length | 3 ft |
Maximum Extended Fall Length | 3 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 3 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 75 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- CONTRACTOR Harness, Std, FB, Contractor, No Belt, X/2X (7016X/2X)
- BRADY Brady 104342 ToughStripe Floor Marking Tape, Polyester, 3W X 100'L , Yellow (104342)
- NMC Stop Sign, 18" W, 18" H, Plastic (TM34R)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- HONEYWELL MILLER Fall Limiter, 6 ft., Red (MFLB-3-Z7/6FT)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8798KR-Z7/6FTBK)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (233TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (219TWRS-Z7/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-12/9FT)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340185)
- Honeywell Miller Lanyards and Lifelines