Shop All Lanyards and Lifelines
Honeywell Miller
Shock Absorbing Lanyard, 2 ft., Green
Mfr # 226TWRS-Z7/2FTGN
Zoro # G1396215
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- Color Green
- Standards ANSI, OSHA
- Anchorage Hook Gate Opening 1-3/4"
- For Use With Full Body Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 226TWRS-Z7/2FTGN
- Zoro # G1396215
- UPC # 612230178826
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 2 ft. |
Extended Fall Length | 4 ft. |
Working Length | 2 ft. |
Strap Width | 1" |
Cable Dia. | 1" |
Max. Working Length | 2 ft |
Maximum Working Length | 2 ft |
Description
Shock-Absorbing Lanyard, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 2 ft, Series Miller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U1-1015-RA_7X10 (U1-1015-RA_7X10)
- XSORB Hydrocarbon Absorbent, 1.75 cu. Ft., Bag (XB110S)
- OIL-DRI Maintenance Absorbent, 8 lb., Bag (I01008-G78)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24FA (W11-2-24FA)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (233TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Gray (933KR-Z7/6FTBK)
- HONEYWELL MILLER Vertical Lifeline, 25 ft., Blue, Gray (300L-Z7/25FTBL)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- HONEYWELL MILLER Tubular Webbing, 72 in, Green (216M-Z7/6FTGN)
- HONEYWELL MILLER Web Lanyard, 6 ft., Orange (T6121SS/6FTAF)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Snap Hook (FS88580)
- Honeywell Miller Lanyards and Lifelines