Shop All Lanyards and Lifelines
Honeywell Miller
Shock Absorbing Lanyard, 1 ft. 6", White
Mfr # 948LS-Z7/18INWH
Zoro # G1399898
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft. 6"
- Series HP(TM)
- Weight Capacity 310 lb.
- Color White
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 948LS-Z7/18INWH
- Zoro # G1399898
- UPC # 612230186609
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 1 ft. 6" |
Strap Width | 948LS-Z7/18INWH |
Cable Dia. | 5/16" |
Working Length | 1 ft. 6" |
Extended Fall Length | 5 ft. |
Adjustable Length | No |
Harness Connection Gate Opening Size | 3/4" |
Max. Working Length | 18" |
Maximum Extended Fall Length | 18 in |
Maximum Working Length | 18 in |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color White, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 18 in, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, M, PR (IMPC3AM-05-009)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue (1246075)
- DELTA PLUS Visor Bracket, Aluminum, Black (VB-50)
- NMC Danger Do Not Enter Authorized Personnel Only Label, Pk5, D200AP (D200AP)
- HONEYWELL MILLER Titan, by Honeywell Pack-Type Shock-Absorbing Lanyard, 6ft, Orange (T6111-Z7/6FTAF)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Yellow (213WLS-Z7/4FTYL)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Yellow (213WLS-Z7/3FTYL)
- HONEYWELL MILLER Fall Limiter, 6 ft., Red (MFLB-3-Z7/6FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft., Green (216M-Z7/4FTGN)
- PEAKWORKS Vertical Lifeline, 25 ft., White (V84084025)
- Honeywell Miller Fall Protection