Shop All Lanyards and Lifelines
Honeywell Miller
Self Retracting Lifeline, 9 ft., Black
Mfr # CFL-1-Z7/9FT
Zoro # G9754586
Free Shipping & Returns
$566.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft.
- Weight Capacity 310 lb.
- Series Black Rhino
- Color Black
- Tensile Strength 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # CFL-1-Z7/9FT
- Zoro # G9754586
- UPC # 612230192303
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 9 ft. |
SRL Length | 9 ft. |
Strap Width | 3/16" |
Cable Dia. | 3/16" |
Description
Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 310 lb, Series Black Rhino, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Spill Containment Platform, 1 Drum Capacity (988951)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Red (H1-CH-04)
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G031)
- SMEAD Label, Bccrn, Endtab, ""9"", Brn Pk (SMD67379)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798SS-Z7/6FTGN)
- HONEYWELL MILLER Web Lanyard, 6 ft., Orange (T6121SS/6FTAF)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft., Green (216M-Z7/4FTGN)
- HONEYWELL MILLER Fall Protection (STL-OHS1-01/7FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 24 in, Green (213TWLS-Z7/2FTGN)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Rebar Hook (020-5201)
- Honeywell Miller Lanyards and Lifelines